Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VR2110-01 https://www.bdiexpress.com/medias/INDSMCVALVEX-VR2110-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxOTN8aW1hZ2UvanBlZ3xhREEyTDJoaU5DODVOamMwTnpJeE1qTXdPRGM0TG1wd1p3fDY0ZDczNDViYWIwMTJlZjc2NWI0MGJiOGRlMWQxOGVjOTA0NmNhNTZjZmMyY2Q0ZDAyOWQxN2ZlNjhmN2NhNzg
17879135 Hydraulic and Pneumatic Valves 

SMC SMC

VR2110-01

Description

VR2110-01 TIME DELAY VALVE ; 3 PORT 3 WAY/2 POSITION

Piston Valve; 1/8" RC Port; 3 Port | 3 Way; 2 Position; Pneumatic; Spring | Air Pilot Return; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Aluminum

Part #

VR2110-01

BDI #
17879135

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

102.01 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 102.01 / each BDIExpress
QTY

Inventory

Total: 1

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.643
Product Group - BDI
F02352
Valve Type
Piston
Port Type
1/8" RC
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Spring | Air Pilot Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Piston
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.10231
Long Description
Piston Valve; 1/8" RC Port; 3 Port | 3 Way; 2 Position; Pneumatic; Spring | Air Pilot Return; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Aluminum
Overall Length
2.913 Inch | 74 Millimeter
Overall Width
2.677 Inch | 68 Millimeter
Overall Height
2.846 Inch | 72.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh