Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

06F458 https://www.bdiexpress.com/medias/PRIWLTXXXXXX-06F-ENDURO-STAINLESS-GRP-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAzMzZ8aW1hZ2UvanBlZ3xhRE5pTDJnMllpOHhNRFkyTnpNME5EUTVORFl5TWk5UVVrbFhURlJZV0ZoWVdGaGZNRFpHWDBWT1JGVlNUMTlUVkVGSlRreEZVMU5mUjFKUVh6TXdNSGd6TURBdWFuQm58ZTliZmZjOTFiYjViODgwZGMyYjYwYjAyZmQ0ZWYwODM4Y2MyYTdhYjE4Y2M0OGYzOGU3YThlMTM5OWVlMmExYg
17790740 Abrasives 

WALTER SURFACE TECH WALTER SURFACE TECH

06F458

Description

06F458 BLENDING FLAP DISC ; 4-1/2 GR80 ENDURO-FLEX-ST 10EA/PAK

Flap Disc; 4-1/2" Dia; 5/8"-11" Arbor; 80 Grit; 13300RPM

Part #

06F458

BDI #
17790740

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

116.0 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 116.00 / pack BDIExpress
QTY

Inventory

Total: 77

Category
Brand
Manufacturer Name
WALTER SURFACE TECHNOLOGIES
Minimum Buy Quantity
N/A
UNSPSC
31191506
Weight / Kilogram
0.863
EAN
0662980187159
Product Group - BDI
G00100
Noun
Disc
Keyword String
Flap
Product Detail
Flap Disc
Product Specification
Flap Disc; 4-1/2" Dia; 5/8"-11" Arbor; 80 Grit; 13300RPM
Long Description
Flap Disc; 4-1/2" Dia; 5/8"-11" Arbor; 80 Grit; 13300RPM