SYSTEM PLAST
SYSTEM PLAST
VG-P376-NS-20
SYSTEM PLAST SYSTEM PLAST
Description
VG-P376-NS-20 CHAIN GUIDE INSERT ; NON-RETURNABLE #60 CH NS 20FT/BOX
Chain and Cable Guide; 20 Feet Long; Nolu-S Material
Part #
VG-P376-NS-20
BDI #
337248

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Guides/VG-P376-NS-20/p/337248
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30102415
Weight / Kilogram
0.027
EAN
0787405512078
Product Group - BDI
M00134
Product Name
Chain and Cable Guide
Length - Feet
20
Material
Nolu-S
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Guide
Keyword String
Chain and Cable
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
VG-P376-NS-20
Weight / LBS
0.06
Long Description
Chain and Cable Guide; 20 Feet Long; Nolu-S Material
Track Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh