SYSTEM PLAST
SYSTEM PLAST
VG-505-02-S58-L5
SYSTEM PLAST SYSTEM PLAST
Description
VG-505-02-S58-L5 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Leveler; Articulating; 5/8-11 Thread Size; 4.66" Thread Length; 505 Series; 5.93" Overall Height; 3.15" Base Plate Diameter; 2 Mounting Holes; 0.35 Inch Mounting Hole Size; Stainless Steel Stem Material
Part #
VG-505-02-S58-L5
BDI #
342996
Details
21.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Levelers/VG-505-02-S58-L5/p/342996
Your Price
$ 21.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.227
EAN
0787405243163
Product Group - BDI
M00134
Product Name
Leveler
Product Type
Articulating
Thread Size
5/8-11
Articulation
15 Degree
Series
505
Number of Mounting Holes
2
Mounting Hole Size
0.35 Inch
Stem Material
Stainless Steel
Base Plate Material
Polyamide
Vibration Pad Number
VG-506
Other Features
Medium Duty | Maximum Load 2000 Lbs
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-505-02-S58-L5
Weight / LBS
0.5
Long Description
Leveler; Articulating; 5/8-11 Thread Size; 4.66" Thread Length; 505 Series; 5.93" Overall Height; 3.15" Base Plate Diameter; 2 Mounting Holes; 0.35 Inch Mounting Hole Size; Stainless Steel Stem Material
Base Plate Diameter
3.15 Inch | 80.01 Millimeter
Overall Height
5.93 Inch | 150.622 Millimeter
Base Plate Height
0 Inch | 0 Millimeter
Thread Length
4.66 Inch | 118.364 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh