VG-505-02-S58-L5
Description
VG-505-02-S58-L5 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-505-02-S58-L5
BDI # 342996
Features
Thread Size:
5/8-11
Series:
505
Thread Length - Inch:
4.66
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
118.364
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2000 Lbs
Product Name:
Leveler
Overall Height - Inch:
5.93
VG-525-02-S100-L7K
Description
VG-525-02-S100-L7K CONVEYOR LEVELER ; NON-RETURNABLE SLD OS PA SS
Part # VG-525-02-S100-L7K
BDI # 343383
Features
Thread Size:
1-8
Series:
525
Thread Length - Inch:
5.1
Articulation:
3 Degree
Number of Mounting Holes:
1
Thread Length - Millimeter:
129.54
Inch - Metric:
Inch
Other Features:
Maximum Load 7200 Lbs
Product Name:
Leveler
Overall Height - Inch:
7.25
VG-525-02-S34-L7K
Description
VG-525-02-S34-L7K CONVEYOR LEVELER ; NON-RETURNABLE SLD OS PA SS
Part # VG-525-02-S34-L7K
BDI # 343385
Features
Thread Size:
3/4-10
Series:
525
Thread Length - Inch:
5.1
Articulation:
3 Degree
Number of Mounting Holes:
1
Thread Length - Millimeter:
129.54
Inch - Metric:
Inch
Other Features:
Maximum Load 7200 Lbs
Product Name:
Leveler
Overall Height - Inch:
7.25
VG-511-02-S58-L7
Description
VG-511-02-S58-L7 CONVEYOR LEVELER ; ADJ SS
Part # VG-511-02-S58-L7
BDI # 343104
Features
Thread Size:
5/8-11
Series:
511
Thread Length - Inch:
6.09
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
154.686
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
7.69