Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HP 821-K1200 https://www.bdiexpress.com/medias/INDREXCHNXXX-821-1PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4NnxpbWFnZS9qcGVnfGFEUm1MMmd4TWk4eE1EYzJPVGt6TXpneU9ERXlOaTlKVGtSU1JWaERTRTVZV0ZoZk9ESXhYekZRVEZOVVExOHpNREI0TXpBd0xtcHdad3w3ZGMzODJkZGRkODI0ZDE3YjFmNTE5NzJjMjg3MTUzYTUwODRkN2E1NmFkM2ZhYmQwNzFmYjY3ZjNmNmMyYTc0
18143415 Table Top Chains 

REXNORD REXNORD

HP 821-K1200

Description

HP 821-K1200 TABLETOP CHAIN ; 81400033 W/PLASTIC TOP 1-1/2" PITCH

821; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 12" Chain Width; Straight Running | Back Flexing; High Performance Material Type; Stainless Steel Pin Material; 5.38" Base Width; Straight Plate

Part #

10144621

BDI #
18143415

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 10

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.998
EAN
0698210878566
Product Group - BDI
M00330
Chain Size
821
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
High Performance
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
HP821 12 I
Weight / LBS
2.2
Long Description
821; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 12" Chain Width; Straight Running | Back Flexing; High Performance Material Type; Stainless Steel Pin Material; 5.38" Base Width; Straight Plate
Plate Height
0.57 Inch | 14.478 Millimeter
Chain Width
12 Inch | 304.8 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Base Width
5.38 Inch | 136.652 Millimeter
Tab Width
0 Inch | 0 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh