https://www.bdiexpress.com/medias/INDXXXXXXXXX-25094609-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI0MzR8aW1hZ2UvanBlZ3xhRE0xTDJneU1DOHhNREUwTVRnMk9UZzJOekF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RRMk1EbGZNekF3V0RNd01DNXFjR2N8ODc2YzQ1ODY2MTNmMDE0M2MxMThkMzE4ZTc2ZTkwYmY2YzcxMmE2MjFkZmNiYWI3MzczNmU4NWM1MDA5ZjM0Mg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25094609-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI0MzR8aW1hZ2UvanBlZ3xhRE0xTDJneU1DOHhNREUwTVRnMk9UZzJOekF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RRMk1EbGZNekF3V0RNd01DNXFjR2N8ODc2YzQ1ODY2MTNmMDE0M2MxMThkMzE4ZTc2ZTkwYmY2YzcxMmE2MjFkZmNiYWI3MzczNmU4NWM1MDA5ZjM0Mg
HABASIT BELTING
HABASIT BELTING
FNI-6EIC 10MMX6157MM ENDLS
HABASIT BELTING HABASIT BELTING
Description
FNI-6EIC 10MMX6157MM ENDLS CONVEYOR BELT ; FLEXPROOF SPLICE
Food Belt; 10MM Width; 6157MM Length; Polyester Conveying Side Material; Impregnated Fabric Conveying Side Surface; Non-Adhesive Conveying Side Property; Blue Conveying Side Color; Polyester Traction Layer Material; 2 Layer Fabrics; Polyester Pulley Side Material; Impregnated Fabric Pulley Side Surface; Non-Adhesive Pulley Side Property; Blue Pulley Side Color; Endless
Part #
FNI-6EIC 10MMX6157MM ENDLS
BDI #
25094597
Details
14.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/FNI-6EIC-10MMX6157MM-ENDLS/p/25094597
Your Price
$ 14.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
8431.39.00.10
Noun
Belt
Keyword String
Food
Manufacturer URL
https://www.habasit.com
Product Detail
Food Belt
Product Specification
10MM Width; 6157MM Length; Polyester Conveying Side Material; Impregnated Fabric Conveying Side Surface; Non-Adhesive Conveying Side Property; Blue Conveying Side Color; Polyester Traction Layer Material; 2 Layer Fabrics; Polyester Pulley Side Material; Impregnated Fabric Pulley Side Surface; Non-Adhesive Pulley Side Property; Blue Pulley Side Color; Endless
Long Description
Food Belt; 10MM Width; 6157MM Length; Polyester Conveying Side Material; Impregnated Fabric Conveying Side Surface; Non-Adhesive Conveying Side Property; Blue Conveying Side Color; Polyester Traction Layer Material; 2 Layer Fabrics; Polyester Pulley Side Material; Impregnated Fabric Pulley Side Surface; Non-Adhesive Pulley Side Property; Blue Pulley Side Color; Endless
