

CONTINENTAL
CONTINENTAL
975L20 ; PL2476-20
CONTINENTAL CONTINENTAL
Description
975L20 CONTI V MULTIRIB ; NON-RETURNABLE 3/16" X 97-1/2"
Poly-V Belt; L Series Style; 3/16 Inch Pitch; 97-1/2" Pitch Length; 3-3/4" Belt Width; 20 Bands; Polyester Tensile Material
Part #
20039913
BDI #
398080

Details
204.95
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/975L20-;-PL2476-20/p/398080
Your Price
$ 204.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.856
EAN
0037256263453
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
20 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Weight / LBS
4.14
Long Description
Poly-V Belt; L Series Style; 3/16 Inch Pitch; 97-1/2" Pitch Length; 3-3/4" Belt Width; 20 Bands; Polyester Tensile Material
Belt Width
3.75 Inch | 95.25 Millimeter
Belt Pitch Length
97.5 Inch | 2,476.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh