Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8MGT-3600-12 https://www.bdiexpress.com/medias/INDGATBLTXXX-PC-GT-CARB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEyNXxpbWFnZS9qcGVnfGFEVTRMMmd5T1M4eE1EUXdPRGsxTWpRMk16TTVNQzlKVGtSSFFWUkNURlJZV0ZoZlVFTmZSMVJmUTBGU1FsOHpNREI0TXpBd0xtcHdad3xmZDEyODg5NjY5OWE1OTBhZDhjODQ1NWM3YzI4NTgzMmZhYTc4N2E2YTU0Njc3ZjYyOGI4ZjAyNTIxMWI4NjRi
1116900 Drive Belts Synchronous Inch and Millimeter 

GATES GATES

8MGT-3600-12

Description

8MGT-3600-12 TIMING BELT ; NON-RETURNABLE

Synchronous Belt; 8MM Pitch; 3600MM Pitch Length; 12MM Belt Width; Standard HTD Tooth Profile; 8MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material

Part #

92740450

BDI #
1116900

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

99.85 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 99.85 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.2
EAN
0072053450651
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MGT
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
8MGT-3600-12
Manufacturer Internal Number
9275-0450
Weight / LBS
0.47
Long Description
Synchronous Belt; 8MM Pitch; 3600MM Pitch Length; 12MM Belt Width; Standard HTD Tooth Profile; 8MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
141.732 Inch | 3600 Millimeter
Belt Width
0.472 Inch | 12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh