

GATES
GATES
2/11M2060JB
GATES GATES
Description
2/11M2060JB V-BELT ; 2STRAND 11M SEC 2060MM
V-Belt; 11M Series; Banded Belt Style; 2060MM Belt Outside Length; 22MM Belt Width; 2 Bands; Polyester Tensile Material; Polyurethane Outer Material
Part #
89142206
BDI #
1098576

Details
107.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2-11M2060JB/p/1098576
Your Price
$ 107.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.32
EAN
0072053244694
Product Group - BDI
M02356
Belt Series
11M
Belt Style
V-Belt Banded
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Polyflex JB | Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
211M2060JB
Manufacturer Internal Number
8914-2206
Weight / LBS
0.7
Long Description
V-Belt; 11M Series; Banded Belt Style; 2060MM Belt Outside Length; 22MM Belt Width; 2 Bands; Polyester Tensile Material; Polyurethane Outer Material
Belt Outside Length
81.102 Inch | 2060 Millimeter
Belt Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh