Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3V530 https://www.bdiexpress.com/medias/BDIXXXV-BELT-SS-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NDh8aW1hZ2UvanBlZ3xhRFZtTDJnNE5pODVOamMyTURVek9UQTFORE00TG1wd1p3fDhhODFlM2IwMDM4ODgwNjMyMGM3M2Q4MmFlNGU2NzRlMzM5ZTgzYjJmYzA1OTY1YWEwMmYwNDE5MjQ2MzIzZDA
399848 Drive Belts V-Belts 

CONTINENTAL CONTINENTAL

3V530

Description

3V530 HY-T WEDGE V-BELT ; 0.38" TOP WD 0.31" THK

V-Belt; 3V Series; 53" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

20042538

BDI #
399848

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

13.38 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 13.38 / each BDIExpress
QTY

Inventory

Total: 7

Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.112
EAN
0037256142680
Product Group - BDI
M02356
Belt Series
3V
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti V
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
3V530
Weight / LBS
0.25
Long Description
V-Belt; 3V Series; 53" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
53 Inch | 1346.2 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh