

GATES
GATES
5/D180
GATES GATES
Description
5/D180 V-BELT ; NON-RETURNABLE POWERBAND 186.09IN OC
V-Belt; D Series; Banded Belt Style; 185" Belt Outside Length; 6-1/4" Belt Width; 5 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
90955180
BDI #
1109281

Details
802.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5-D180/p/1109281
Your Price
$ 802.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
19.58
EAN
0072053286472
Product Group - BDI
M02356
Belt Series
D
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
5/D180 ; 5/32X4570Li
Manufacturer Internal Number
9095-5180
Weight / LBS
43.17
Long Description
V-Belt; D Series; Banded Belt Style; 185" Belt Outside Length; 6-1/4" Belt Width; 5 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
6.25 Inch | 158.75 Millimeter
Belt Outside Length
185 Inch | 4699 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh