Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BB95K https://www.bdiexpress.com/medias/INDGATBLTXXX-V-HP-AA-BB-CC-DD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNjN8aW1hZ2UvanBlZ3xhR05qTDJnelppOHhNRFF3T0RrME16TTROalkxTkM5SlRrUkhRVlJDVEZSWVdGaGZWbDlJVUY5QlFWOUNRbDlEUTE5RVJGOHpNREI0TXpBd0xtcHdad3w5ZWE5NDNhODhjOGY1ZDljMTI2ZWFlYmVjMmFmNjRhMDQ4NGZkNTY3NzZjMmRiYzU2ZGFmYjhiM2JkY2RmOWRi
21492122 Drive Belts V-Belts 

GATES GATES

BB95K

Description

BB95K V-BELT ; B SECTION 17MM W

V-Belt; BB Series; Double Belt Style; 98" Belt Outside Length; 5/8" Belt Width; 1 Band; Kevlar Tensile Material; Fabric Outer Material

Part #

92406079

BDI #
21492122

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

76.25 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 76.25 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.59
EAN
0072053490213
Product Group - BDI
M02356
Belt Series
BB
Belt Style
V-Belt Double
Number of Bands
1 Band
Tensile Material
Kevlar
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
BB95K
Manufacturer Internal Number
9240-6079
Weight / LBS
1.31
Long Description
V-Belt; BB Series; Double Belt Style; 98" Belt Outside Length; 5/8" Belt Width; 1 Band; Kevlar Tensile Material; Fabric Outer Material
Belt Width
0.625 Inch | 15.875 Millimeter
Belt Outside Length
98 Inch | 2489.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh