

GATES
GATES
E270 HI POWER
GATES GATES
Description
E270 HI POWER V-BELT
V-Belt; E-38X Series; 274"-7018MM Belt Outside Length; 1-1/2"-38MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
90062270
BDI #
1123173

Details
224.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/E270-HI-POWER/p/1123173
Your Price
$ 224.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
7.62
EAN
0072053211757
Product Group - BDI
M02356
Belt Series
E | 38X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Hi Power
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
38X6861Li ; E270 HI POWER
Manufacturer Internal Number
9006-2270
Weight / LBS
16.91
Long Description
V-Belt; E-38X Series; 274"-7018MM Belt Outside Length; 1-1/2"-38MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Width
1.5 Inch | 38 Millimeter
Belt Outside Length
274 Inch | 7018 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh