https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-NFL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDh8aW1hZ2UvanBlZ3xhR0kwTDJneE15OHhNREEzTmpVMk1Ua3pNak14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOU9Sa3hmVkV4Zk16QXdXRE13TUM1cWNHY3xlMjc4ZWYyMzc0OGM4MmM2NTE4NGY0MGNiNzVjZTkwMWJlNDE4MDc4ZjFlMTJhMjUyNjk2MzcxNzE1OGEyZTYw
GATES
GATES
14MX-90S-68
GATES GATES
Description
14MX-90S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
68MM Belt Width; 14MM Belt Pitch; 14M-68 Poly Chain GT2 Belt Style; 90 Teeth; 84.582MM Face Width; Bushed; 398.272MM OD; 401.066MM Pitch Diam; Keyway; 36.513 To 112.713MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore
Part #
77196090
BDI #
1095014
Details
599.53
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX-90S-68/p/1095014
Your Price
$ 599.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
37.47
EAN
0072053461077
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68 Poly Chain GT2
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Taper Bushing | Web Style | Type D2
Inch - Metric
Metric
Long Description
68MM Belt Width; 14MM Belt Pitch; 14M-68 Poly Chain GT2 Belt Style; 90 Teeth; 84.582MM Face Width; Bushed; 398.272MM OD; 401.066MM Pitch Diam; Keyway; 36.513 To 112.713MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore
Belt Width
2.677 Inch | 68 Millimeter
Outside Diameter
15.68 Inch | 398.272 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 36.513 To 112.713 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.33 Inch | 84.582 Millimeter
Pitch Diameter
15.79 Inch | 401.066 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh