https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5OTN8aW1hZ2UvanBlZ3xhR1k0TDJnd1lTOHhNREUwT0RVME5EWTNOVGczTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGVlZjNkY2I0MjU4ZmE4YmExNDNlZjAwNmM4MTEyZTcxZGVmYmIyY2VhN2M4ZTUyZGQ2ZDMyMjVjOGQ0ODcwNjI
GATES
GATES
P48-8MGT-20
GATES GATES
Description
P48-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
20MM Belt Width; 8MM Belt Pitch; 8MGT-20 Powergrip GT2 Belt Style; 48 Teeth; 21.59MM Face Width; Bushed; 130.988MM Flange OD; 120.853MM OD; 122.225MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
77082048
BDI #
1125766
Details
112.56
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P48-8MGT-20/p/1125766
Your Price
$ 112.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.68
EAN
0072053458787
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MGT-20 Powergrip GT2
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type BF1
Inch - Metric
Metric
Long Description
20MM Belt Width; 8MM Belt Pitch; 8MGT-20 Powergrip GT2 Belt Style; 48 Teeth; 21.59MM Face Width; Bushed; 130.988MM Flange OD; 120.853MM OD; 122.225MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Face Width
0.85 Inch | 21.59 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
4.758 Inch | 120.853 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.812 Inch | 122.225 Millimeter
Flange Outside Diameter
5.157 Inch | 130.988 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh