LINN GEAR
LINN GEAR
200TLC18
LINN GEAR LINN GEAR
Description
200TLC18 TAPER-LOCK SPROCKET
Roller Chain Sprocket; 200 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.678" Outside Diameter; 14.397" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4040 Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
200TLC18
BDI #
586146
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/200TLC18/p/586146
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
39.46
Product Group - BDI
M02312
Chain Size
200
Number of Teeth
18
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
4040
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Manufacturer Item Number
200TLC18
Weight / LBS
87
Long Description
Roller Chain Sprocket; 200 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.678" Outside Diameter; 14.397" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4040 Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
1-7/16 To 4 Inch | 38 To 115 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
14.397 Inch | 365.684 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Outside Diameter
15.678 Inch | 398.221 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh