

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
40A22
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
40A22 ROLLER CHAIN SPROCKET ; 1/2" P 22T 5/8" MIN PLAIN BORE A PLATE
Roller Chain Sprocket; 40 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.778" Outside Diameter; 3.513" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
40A22
BDI #
619433

Details
15.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40A22/p/619433
Your Price
$ 15.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.299
EAN
0697950005232
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.66
Long Description
Roller Chain Sprocket; 40 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.778" Outside Diameter; 3.513" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
3.513 Inch | 89.24 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.778 Inch | 95.961 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh