

BDI APPROVED
BDI APPROVED
40BS14SS X 3/4IN KW 2SS
BDI APPROVED BDI APPROVED
Description
40BS14SS X 3/4IN KW 2SS SPROCKET ; 3/4"BORE 14T CHAIN #40
Roller Chain Sprocket; 3/4" Bore; 40 Chain; 14 Teeth; 1 Row of Teeth; 2.49" Outside Diameter; 2.247" Pitch Diameter; B-Hub One Side; 1/2" Chain Pitch; ANSI Roller Chain Type; Keyway with 2 Set Screw; Stainless Steel
Part #
40BS14SS X 3/4IN KW 2SS
BDI #
25151152

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40BS14SS-X-3-4IN-KW-2SS/p/25151152
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Product Detail
Roller Chain Sprocket
Product Specification
3/4" Bore; 40 Chain; 14 Teeth; 1 Row of Teeth; 2.49" Outside Diameter; 2.247" Pitch Diameter; B-Hub One Side; 1/2" Chain Pitch; ANSI Roller Chain Type; Keyway with 2 Set Screw; Stainless Steel
Long Description
Roller Chain Sprocket; 3/4" Bore; 40 Chain; 14 Teeth; 1 Row of Teeth; 2.49" Outside Diameter; 2.247" Pitch Diameter; B-Hub One Side; 1/2" Chain Pitch; ANSI Roller Chain Type; Keyway with 2 Set Screw; Stainless Steel