

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
80SF45
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
80SF45 ROLLER CHAIN SPROCKET ; 1" P 45T BORE FOR SF BUSHING
Roller Chain Sprocket; 80 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.901" Outside Diameter; 14.336" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
80SF45
BDI #
625369

Details
211.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/80SF45/p/625369
Your Price
$ 211.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
11.506
EAN
0697950021416
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
45
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
SF
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
25.1
Long Description
Roller Chain Sprocket; 80 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.901" Outside Diameter; 14.336" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
14.336 Inch | 364.134 Millimeter
Outside Diameter
14.901 Inch | 378.485 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh