Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10B-2 C/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNTV8aW1hZ2UvanBlZ3xhRFkzTDJnMU5pOHhNREk1TXpReU9UWTVPRFU1TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfDgzOWU5YmE5MDAwZGU3OTYzNmI0YWM0ZWNhN2U4NTc5ZDI0YzU3M2I1YjhhZjExOTA3MjQ2MWE5NGFhYWRhOWY
18151232 Roller Chains 

EBC EBC

10B-2 C/L

Description

10B-2 C/L CHAIN CONNECTING LINK ; 10B-2 0.625MM CHAIN PITCH SPRING CLIP

Chain Link; 10B-2 Chain Size; Spring Clip; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.652MM Roller Width; 1.524MM Plate Thickness; 1.524MM Plate Height; Curved; 5.08MM Pin Diameter

Part #

10B-2 C/L

BDI #
18151232

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1.59 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1.59 / each BDIExpress
QTY

Inventory

Total: 148

Category
Brand
EBC
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.907
Product Group - BDI
M02122
Chain Size
10B-2
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
Manufacturer Item Number
10B-2 C/L
Weight / LBS
2
Long Description
Chain Link; 10B-2 Chain Size; Spring Clip; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.652MM Roller Width; 1.524MM Plate Thickness; 1.524MM Plate Height; Curved; 5.08MM Pin Diameter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Roller Width
0.38 Inch | 9.652 Millimeter
Plate Height
0.06 Inch | 1.524 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh