![12B-2 O/L](/medias/INDXXXCHNLKX-OL-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2OTB8aW1hZ2UvanBlZ3xhR1kxTDJoaFpDOHhNRFF4T0RZME1UZzVOVFExTkM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTWw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnwzNzE0NGU1ZjUxYjM5MTk4ZDBjNjRhZTllYjgzZjRlNDViZDE0ZmUxODc3NDUzZTliNzc3ZjdmMjUxYjU4ZGJj)
![12B-2 O/L](/medias/INDXXXCHNLKX-OL-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2OTB8aW1hZ2UvanBlZ3xhR1kxTDJoaFpDOHhNRFF4T0RZME1UZzVOVFExTkM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTWw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnwzNzE0NGU1ZjUxYjM5MTk4ZDBjNjRhZTllYjgzZjRlNDViZDE0ZmUxODc3NDUzZTliNzc3ZjdmMjUxYjU4ZGJj)
EBC
EBC
12B-2 O/L
EBC EBC
Description
12B-2 O/L CHAIN OFFSET LINK ; 12B-2 0.75MM CHAIN PITCH COTTERED
Chain Link; 12B-2 Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 12.065MM Roller Diameter; 11.684MM Roller Width; 1.778MM Plate Thickness; 1.778MM Plate Height; Curved; 5.715MM Pin Diameter
Part #
12B-2 O/L
BDI #
18151246
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/12B-2-O-L/p/18151246
Your Price
$ 2.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.019
Product Group - BDI
M02122
Chain Size
12B-2
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Weight / LBS
0.044
Long Description
Chain Link; 12B-2 Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 12.065MM Roller Diameter; 11.684MM Roller Width; 1.778MM Plate Thickness; 1.778MM Plate Height; Curved; 5.715MM Pin Diameter
Plate Thickness
0.07 Inch | 1.778 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.225 Inch | 5.715 Millimeter
Roller Width
0.46 Inch | 11.684 Millimeter
Plate Height
0.07 Inch | 1.778 Millimeter
Roller Diameter
0.475 Inch | 12.065 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh