

EBC
EBC
200 C/L
EBC EBC
Description
200 C/L CHAIN CONNECTING LINK ; 200 CHAIN 2-1/2" CHAIN PITCH COTTERED
Chain Link; 200 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.299" Plate Height; Curved; 25/32" Pin Diameter
Part #
200-1 CL
BDI #
18151358

Details
12.83
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/200-C-L/p/18151358
Your Price
$ 12.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.003
Product Group - BDI
M02122
Chain Size
200
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Manufacturer Item Number
200 C/L
Weight / LBS
0.007
Long Description
Chain Link; 200 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.299" Plate Height; Curved; 25/32" Pin Diameter
Plate Height
2.299 Inch | 58.395 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Roller Diameter
1.562 Inch | 39.675 Millimeter
Plate Thickness
0.312 Inch | 7.925 Millimeter
Pin Diameter
0.781 Inch | 19.837 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh