Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

319027 Roller Chains 

MORSE INDUSTRIAL MORSE INDUSTRIAL

25 NYLATRON 10 FT

Description

25 NYLATRON 10 FT ROLLER CHAIN ; 1-1/4" PITCH ST 10FT/BOX

Roller Chain; 25; Riveted; 1/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Dia; 1/8" Roller Wid; 1/32" Plate Thickness; 0.236" Plate Height; 0.091" Pin Dia

Part #

2362234

BDI #
319027

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

21.8 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 21.80 / Foot BDIExpress
QTY

Inventory

Total: 30

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.013
EAN
0662460388816
Product Group - BDI
M02310
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
2362234
Product Detail
Roller Chain
Product Specification
Roller Chain; 25; Riveted; 1/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Dia; 1/8" Roller Wid; 1/32" Plate Thickness; 0.236" Plate Height; 0.091" Pin Dia
Long Description
Roller Chain; 25; Riveted; 1/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Dia; 1/8" Roller Wid; 1/32" Plate Thickness; 0.236" Plate Height; 0.091" Pin Dia