Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

25PC RIV 10FT https://www.bdiexpress.com/medias/INDTSURLRCHN-19280866-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MDV8aW1hZ2UvanBlZ3xhR1ExTDJnd09DODVOVGd3TURreU1UazBPRFEyTG1wd1p3fGQzOWVkZDdlYWVjZTc3OTgwMzg0ZGQzOWI5MjFmODcxOTRlMjYxZGVmODJiNGM3ZGNmNzhiZWIzZjY5NDk4Yzk
19280866 Roller Chains 

TSUBAKI TSUBAKI

25PC RIV 10FT

Description

25PC POLY SS ROLLER CHAIN ; 1/4" PITCH 10FT/BOX

Roller Chain; 25; Riveted; 1/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Dia; 1/8" Roller Wid; 0.03" Plate Thickness; 0.23" Plate Height; 0.09" Pin Dia

Part #

25PC

BDI #
19280866

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

284.93 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 284.93 / box BDIExpress
QTY

Inventory

Total: 3

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.029
EAN
0097039190116
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Product Detail
Roller Chain
Product Specification
Roller Chain; 25; Riveted; 1/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Dia; 1/8" Roller Wid; 0.03" Plate Thickness; 0.23" Plate Height; 0.09" Pin Dia
Long Description
Roller Chain; 25; Riveted; 1/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Dia; 1/8" Roller Wid; 0.03" Plate Thickness; 0.23" Plate Height; 0.09" Pin Dia