BROWNING
BROWNING
NSS12H48
BROWNING BROWNING
Description
NOT AVAILABLE IN US
Spur Gear; 4" Pitch Diameter; 12 DP; 3/4" Face Width; Bushed; 48 Teeth; 14.5 Pressure Angle; H; 3/8 To 1-1/2" Bushing Bore Range; No Minimum Plain Bore; 2-1/2" Hub Diameter; Steel; No Hardened Teeth
Part #
1213727 - OBS
BDI #
321527

Details
171.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/NSS12H48/p/321527
Your Price
$ 171.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.04
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Bushed
Number of Teeth
48
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
H
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Bushing Sold Separately | Bushing Not Included | Type 5 | Split Taper Bushings | Bore Size 3/8 and 7/16 has No Keyway
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1213727
Long Description
Spur Gear; 4" Pitch Diameter; 12 DP; 3/4" Face Width; Bushed; 48 Teeth; 14.5 Pressure Angle; H; 3/8 To 1-1/2" Bushing Bore Range; No Minimum Plain Bore; 2-1/2" Hub Diameter; Steel; No Hardened Teeth
Face Width
0.75 Inch | 19.05 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 9.525 To 38.1 Millimeter
Pitch Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh