

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S1014
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S1014 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 1.4" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 14 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 5/8" Max Bore; 1-1/8" Hub Diameter; Steel
Part #
S1014
BDI #
611530

Details
32.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S1014/p/611530
Your Price
$ 32.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.2
EAN
0697950056074
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
14
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.625
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 5/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
S1014
Weight / LBS
0.4
Long Description
Spur Gear; 1.4" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 14 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 5/8" Max Bore; 1-1/8" Hub Diameter; Steel
Face Width
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.4 Inch | 35.56 Millimeter
Hub Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh