

BROWNING
BROWNING
YSS515
BROWNING BROWNING
Description
YSS515 SPUR GEAR ; POR NON RETURNABLE
Spur Gear; 3" Pitch Diameter; 5 DP; 2-1/2" Face Width; Rough Bore; 15 Teeth; 20 Pressure Angle; No Bushing; Minimum Plain Bore; 1.5" Max Bore; 2-3/8" Hub Diameter; Steel; No Hardened Teeth
Part #
1219559
BDI #
321407

Details
183.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/YSS515/p/321407
Your Price
$ 183.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
2.27
EAN
0662289127153
Product Group - BDI
M02182
Pitch
5 DP
Mounting Method
Rough Bore
Number of Teeth
15
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.5
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Type 2 | Minimum Bore 1-1/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.regalrexnord.com
Long Description
Spur Gear; 3" Pitch Diameter; 5 DP; 2-1/2" Face Width; Rough Bore; 15 Teeth; 20 Pressure Angle; No Bushing; Minimum Plain Bore; 1.5" Max Bore; 2-3/8" Hub Diameter; Steel; No Hardened Teeth
Bore
0 Inch | 0 Millimeter
Face Width
2.5 Inch | 63.5 Millimeter
Hub Diameter
2.375 Inch | 60.325 Millimeter
Pitch Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh