

INA
INA
KSR16-L0-10-10-17-08
INA INA
Description
KSR16-L0-10-10-17-08 RLR CHAIN IDLR SPKT ; 16.2MM ID X 93.1MM OD
Idler Chain Sprocket; 16.2 MM Bore Diameter; 40 MM Outside Diameter; 18.3 MM Overall Width; 86.4 MM Pitch Circle Diameter; 17 Number Of Teeth; 12 MM Width Of Outer Ring
Part #
KSR16-L0-10-10-17-08
BDI #
1175030

Details
50.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/KSR16-L0-10-10-17-08/p/1175030
Your Price
$ 50.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
0.31
EAN
4012802789904
Product Group - BDI
M02342
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.68343
Product Detail
Idler Chain Sprocket
Product Specification
16.2 MM Bore Diameter; 40 MM Outside Diameter; 18.3 MM Overall Width; 86.4 MM Pitch Circle Diameter; 17 Number Of Teeth; 12 MM Width Of Outer Ring
Long Description
Idler Chain Sprocket; 16.2 MM Bore Diameter; 40 MM Outside Diameter; 18.3 MM Overall Width; 86.4 MM Pitch Circle Diameter; 17 Number Of Teeth; 12 MM Width Of Outer Ring