https://www.bdiexpress.com/medias/INDMPESPDRED-APG-C-FACE-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzN8aW1hZ2UvanBlZ3xhRFJsTDJnMU1TOHhNREEzTmpNME5URXdOalEyTWk5SlRrUk5VRVZUVUVSU1JVUmZRVkJIWDBOZlJrRkRSVjh6TURCWU16QXdMbXB3Wnd8ZGU2NTJhNjYzMzYyYjE4Zjg1NmI4YmZiMWEwY2EwNWE1OTM3MGQyY2U1OTRiYzk1ZmMzZTUyYmVlNGY2MTQzYg
MASTER POWER TRANS
MASTER POWER TRANS
056SM2A 1.5 C1 STD
MASTER POWER TRANS MASTER POWER TRANS
Description
056SM2A 1.5 C1 STD APG REDUCER ; NON RETURNABLE
Speed Reducer; APG; Parallel; 1.5:1 Ratio; 56C Frame; C-Face Quill Input Type; Shaft Output Type; 1180 Output RPM; Direct Mounted; Helical
Part #
M85809
BDI #
289167
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/056SM2A-1-5-C1-STD/p/289167
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
18.144
EAN
0887726183336
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
1.5:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
1166.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1180
Gearing
Helical
Manufacturer's Series
SM2
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
508Lbs
Base Included
Yes
Input Rating value plus um
8.85HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
278In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6M85809
Weight / LBS
40
Long Description
Speed Reducer; APG; Parallel; 1.5:1 Ratio; 56C Frame; C-Face Quill Input Type; Shaft Output Type; 1180 Output RPM; Direct Mounted; Helical
Overall Height
6.97 Inch | 177.038 Millimeter
Center Distance
1.48 Inch | 37.592 Millimeter
Overall Width
7.12 Inch | 180.848 Millimeter
Bolt Hole Diameter
0.38 Inch | 9.652 Millimeter
Base to Center of Output Shaft
2.2 Inch | 55.88 Millimeter
Nominal Center Distance
1.48 Inch | 37.592 Millimeter
Overall Length
11.4 Inch | 289.56 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Input Shaft
3.68 Inch | 93.472 Millimeter
Output Shaft Length
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh