MASTER POWER TRANS
MASTER POWER TRANS
1 FB56PTG3A 1 47.1 37 APG GM
MASTER POWER TRANS MASTER POWER TRANS
Description
1 FB56PTG3A 1 47.1 37 APG GM GEAR MOTOR ; NON RETURNABLE
Gear Unit; APG; Parallel; 47.1:1 Ratio; FB56P Frame; Motor Input Type; Shaft Output Type; 37 Output RPM; Direct Mounted; Helical
Part #
AP0110037
BDI #
287006
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/1-FB56PTG3A-1-47-1-37-APG-GM/p/287006
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
47.174
EAN
0887726162683
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
47.1:1
Mounting Frame
FB56P
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
37.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
37
Gearing
Helical
Manufacturer's Series
AP01
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2140Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
1601In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Class 1 | Integral Gearmotor | F Insulation Class
Motor HP, KW if motor included
1HP
Motor RPMs if motor included
1750
Motor Frame Size if motor included
FB56P
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
230/460VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
1 FB56PTG3A 1 47.1 37 APG GM
Manufacturer Internal Number
6AP0110037
Weight / LBS
104
Long Description
Gear Unit; APG; Parallel; 47.1:1 Ratio; FB56P Frame; Motor Input Type; Shaft Output Type; 37 Output RPM; Direct Mounted; Helical
Nominal Center Distance
0.98 Inch | 24.892 Millimeter
Center Distance
0.98 Inch | 24.892 Millimeter
Output Shaft Length
2.51 Inch | 63.754 Millimeter
Base to Center of Input Shaft
4.39 Inch | 111.506 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Height
8.75 Inch | 222.25 Millimeter
Bolt Hole Diameter
0.44 Inch | 11.176 Millimeter
Overall Length
22.15 Inch | 562.61 Millimeter
Overall Width
8.805 Inch | 223.647 Millimeter
Base to Center of Output Shaft
5.37 Inch | 136.398 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh