HUB CITY
HUB CITY
2104 75/1 WR 56C SINGLE OUTPUT
HUB CITY HUB CITY
Description
2104 75/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Speed Reducer; Right Angle; 75:1 Ratio; 56C; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; 2104 Series; 5/8" Input Shaft Diameter
Part #
0230-19742
BDI #
23702889
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/2104-75-1-WR-56C-SINGLE-OUTPUT/p/23702889
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
16.329
EAN
0662798988153
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
75:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
23.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
23.333
Gearing
Worm
Manufacturer's Series
2104
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
550Lbs
Base Included
No
Input Rating value plus um
0.853HP
Housing Material And Finish
Cast Iron
Output Torque
1381In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Single Output
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 75:1 Ratio; 56C; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; 2104 Series; 5/8" Input Shaft Diameter
Nominal Center Distance
3.398 Inch | 86.309 Millimeter
Overall Length
11.62 Inch | 295.148 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Shaft Length
1.95 Inch | 49.53 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
8.751 Inch | 222.275 Millimeter
Center Distance
3.398 Inch | 86.309 Millimeter
Overall Width
6.53 Inch | 165.862 Millimeter
Base to Center of Input Shaft
5.835 Inch | 148.209 Millimeter
Output Bore
0.875 Inch | 22.225 Millimeter
Base to Center of Output Shaft
2.437 Inch | 61.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh