DODGE
DODGE
H X 20MM-KW ; 121469
DODGE DODGE
Description
H X 20MM-KW ; 121469 BUSHING
20MM Bore; 41.275MM Outside Diameter; 34.138MM Length Thru Bore; L Bushing Series; Keyway; QD Bushing
Part #
121469
BDI #
630023

Details
13.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/H-X-20MM-KW-;-121469/p/630023
Your Price
$ 13.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.32
EAN
0781568836057
Product Group - BDI
M02194
Bushing Series
L
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | Ductile Iron
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
LX20MM
Weight / LBS
0.85
Long Description
20MM Bore; 41.275MM Outside Diameter; 34.138MM Length Thru Bore; L Bushing Series; Keyway; QD Bushing
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
1.344 Inch | 34.138 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh