CLIMAX METAL
CLIMAX METAL
C123M-32x60
CLIMAX METAL CLIMAX METAL
Description
C123M-32X60 KEYLESS LOCKING ASSEMBLY ; 1.26" ID X 2.362" OD
Keyless Locking Assembly; 32MM Bore; 60MM Outside Diameter; 28.499MM Length; 34.493MM Length Including Cap; Steel; C123 Series; M6 X 20 Cap Screw
Part #
C123M-32X60
BDI #
193945

Details
40.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C123M-32x60/p/193945
Your Price
$ 40.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.82
EAN
0044861074480
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C123
Cap Screw
M6 X 20
Other Features
8 Locking Screws | Single Taper | Flangeless Design
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C123M-32X60
Weight / LBS
0.9
Long Description
Keyless Locking Assembly; 32MM Bore; 60MM Outside Diameter; 28.499MM Length; 34.493MM Length Including Cap; Steel; C123 Series; M6 X 20 Cap Screw
Bore
1.26 Inch | 32 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Length
1.122 Inch | 28.499 Millimeter
Length Including Cap
1.358 Inch | 34.493 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh