Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AN18 https://www.bdiexpress.com/medias/INDNTNLCKNUT-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNDl8aW1hZ2UvanBlZ3xhR1JpTDJobVl5OHhNRFF5TVRVMU9EY3dOakl3Tmk5SlRrUk9WRTVNUTB0T1ZWUmZUbDh6TURCNE16QXdMbXB3Wnd8Yjk2YzlkZjY0ODI2MDc1MzVkOTJhMmQ0MzMwNjY1MDg5NGJhMzRhMDQwMGVjYTAzNTQzOTJmZTcxM2FkYjVjOA
1214491 Lock Nuts 

NTN NTN

AN18

Description

AN18 BEARING LOCKNUT ; M90 X 2MM THD 16MM WD LOCK TYPE

Locknut; 120MM Outside Diameter; 16MM Nominal Thickness; M90 X 2 Thread Size; 88.214MM Thread Pitch Diameter Min; 88.392MM Thread Pitch Diameter Max; ISO Metric Thread

Part #

AN18

BDI #
1214491

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

23.13 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 23.13 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.57
EAN
4547359017335
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M90 X 2
Lockwasher/Lockplate Part Number
W-18
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.22577
Long Description
Locknut; 120MM Outside Diameter; 16MM Nominal Thickness; M90 X 2 Thread Size; 88.214MM Thread Pitch Diameter Min; 88.392MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Max
3.48 Inch | 88.392 Millimeter
Thread Pitch Diameter Min
3.473 Inch | 88.214 Millimeter
Nominal Thickness
0.63 Inch | 16 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh