WHITTET-HIGGINS
WHITTET-HIGGINS
BM-064
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BM-064 LOCKNUT ; M32 X 1.5 THREAD 48MM OD 11.5MM THK
48MM Outside Diameter; 11.5MM Nominal Thickness; M32 X 1.5 Thread Size; 31.026MM Thread Pitch Diameter Min; 31.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BM-064
BDI #
967150
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BM-064/p/967150
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.064
EAN
0751968360643
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M32 X 1.5
Thread Name
ISO Metric
Other Features
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.14
Long Description
48MM Outside Diameter; 11.5MM Nominal Thickness; M32 X 1.5 Thread Size; 31.026MM Thread Pitch Diameter Min; 31.151MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Max
1.226 Inch | 31.151 Millimeter
Outside Diameter
1.89 Inch | 48 Millimeter
Thread Pitch Diameter Min
1.221 Inch | 31.026 Millimeter
Nominal Thickness
0.453 Inch | 11.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh