Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KM-21 https://www.bdiexpress.com/medias/INDXXXLCKNUT-KM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0Mzh8aW1hZ2UvanBlZ3xhRGt5TDJnMk55OHhNRE0zTXprMk5Ea3lNamt4TUM5SlRrUllXRmhNUTB0T1ZWUmZTMDFmTXpBd2VETXdNQzVxY0djfDNhZGI2ZWM1NDhlMTBmYTRkNTAxNWQ5OWM3ZDg1NWY2YTc0NjcxMmFlZDk2MjUwZGViMzdkZTg0MTYwOGNmMDY
967691 Lock Nuts 

WHITTET-HIGGINS WHITTET-HIGGINS

KM-21

Description

KM-21 RETAINING LOCKNUT ; M105 X 2.0 THREAD 140MM OD 18MM THK

140MM Outside Diameter; 18MM Nominal Thickness; M105 X 2 Thread Size; 103.701MM Thread Pitch Diameter Min; 103.861MM Thread Pitch Diameter Max; MB-21 Lockwasher Part Number; ISO Metric Thread

Part #

KM-21

BDI #
967691

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

38.71 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 38.71 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.871
EAN
0751968602101
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M105 X 2
Lockwasher/Lockplate Part Number
MB-21
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer URL
Manufacturer Item Number
KM-21
Weight / LBS
1.94
Long Description
140MM Outside Diameter; 18MM Nominal Thickness; M105 X 2 Thread Size; 103.701MM Thread Pitch Diameter Min; 103.861MM Thread Pitch Diameter Max; MB-21 Lockwasher Part Number; ISO Metric Thread
Nominal Thickness
0.709 Inch | 18 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Thread Pitch Diameter Min
4.083 Inch | 103.701 Millimeter
Thread Pitch Diameter Max
4.089 Inch | 103.861 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh