![R25 RIGID F TL 2517](/medias/INDDODHUBXXX-RGDCPLG-FFLG-5BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwOTN8aW1hZ2UvanBlZ3xhRGN6TDJnM1lTOHhNRFF5TWpNNU1ESXlOamszTkM5SlRrUkVUMFJJVlVKWVdGaGZVa2RFUTFCTVIxOUdSa3hIWHpWQ1RGUmZNekF3ZURNd01DNXFjR2N8NjZiNGI3ZGViNjlhMDcxYzdmZGU1ZDQ4ZjM0MzBmNTg5ZWEyNGI3YTVlMGFjN2U0N2EwMjM5OTgxYmQyOTZiNg)
![R25 RIGID F TL 2517](/medias/INDDODHUBXXX-RGDCPLG-FFLG-5BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwOTN8aW1hZ2UvanBlZ3xhRGN6TDJnM1lTOHhNRFF5TWpNNU1ESXlOamszTkM5SlRrUkVUMFJJVlVKWVdGaGZVa2RFUTFCTVIxOUdSa3hIWHpWQ1RGUmZNekF3ZURNd01DNXFjR2N8NjZiNGI3ZGViNjlhMDcxYzdmZGU1ZDQ4ZjM0MzBmNTg5ZWEyNGI3YTVlMGFjN2U0N2EwMjM5OTgxYmQyOTZiNg)
DODGE
DODGE
R25 RIGID F TL 2517
DODGE DODGE
Description
R25 RIGID F TL 2517 COUPLING HUB ; 7" OD RIGID COUPLING SHAFT
7" Outside Diameter; Rigid Coupling; Hub; Shaft; Female Flange; Bushed; 1/2 To 2-11/16" Bore Range; 1-3/4" Length Thru Bore; R25 Size or Series; Compression Mount; 2517 Bushing Size; Keyway; 3545 Max Speed; 18400In-Lbs Torque
Part #
003004
BDI #
238208
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
115.49
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Rigid-Couplings/Rigid-Hubs/R25-RIGID-F-TL-2517/p/238208
Your Price
$ 115.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163009
Weight / Kilogram
4.726
EAN
0782475005697
Product Group - BDI
M02302
Coupling Type
Rigid Coupling
Component
Hub
Hub Type
Shaft
Flange Type
Female
Bore Profile
Bushed
Coupling Size or Series
R25
Mounting Method
Compression Mount
Bushing Size if bushed
2517
Keyway Yes/No
Yes
Maximum Speed RPM
3545
Torque
18400In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Category - BDI
Couplings Rigid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Rigid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
R25TL RIGID FEMALE FLANGE
Manufacturer Internal Number
003004
Weight / LBS
10.41
Long Description
7" Outside Diameter; Rigid Coupling; Hub; Shaft; Female Flange; Bushed; 1/2 To 2-11/16" Bore Range; 1-3/4" Length Thru Bore; R25 Size or Series; Compression Mount; 2517 Bushing Size; Keyway; 3545 Max Speed; 18400In-Lbs Torque
Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh