R25 RIGID M TL 2517
Description
R25 RIGID M TL 2517 COUPLING HUB ; 7" OD RIGID COUPLING SHAFT
Part # 003003
BDI # 238207
Features
Bore Profile:
Bushed
Component:
Hub
Flange Type:
Male
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
18400In-Lbs
R25 RIGID F TL 2517
Description
R25 RIGID F TL 2517 COUPLING HUB ; 7" OD RIGID COUPLING SHAFT
Part # 003004
BDI # 238208
Features
Bore Profile:
Bushed
Component:
Hub
Flange Type:
Female
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
18400In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
201.625
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
9400In-Lbs
GD207
Description
GD207 RIGID COMPRESSION COUPLING ; 2-7/16" SHAFT SIZE X 6.25" OD X 9.68" LG
Part # 88345001171
BDI # 784758
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Material:
Cast Steel
Outside Diameter - Inch:
6.25
Length Thru Bore - Millimeter:
246.075
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Length Thru Bore - Millimeter:
461.975
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
103000In-Lbs