BROWNING
BROWNING
TGC60
BROWNING BROWNING
Description
TGC60 MECHANICAL CLUTCH ; STRAIGHT FB 1-1/4" BORE
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 1-1/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque
Part #
1295153
BDI #
310678
Details
1609.93
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/TGC60/p/310678
Your Price
$ 1,609.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
2.334
EAN
0662289368983
Product Group - BDI
M02344
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 200 to 600Lb-in
Product Type
Cam Detent
Used With
Sprocket | Coupling | Pulley
Tradename
TORQ/GARD
Product Series
TGC
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Industrial | Food and Beverage Equipment | Aggregate Processing | Conveyor Manufacturing | Agriculture | Conveyors
Inch - Metric
Inch
Other Features
Release Type | Small Backlash | Easy Set Adjustment | Fully Enclosed
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
TGC60
Manufacturer Internal Number
1295153
Weight / LBS
5.5
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 1-1/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh