Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TL350-2-TH22JD1 https://www.bdiexpress.com/medias/INDUSTCLUTCH-TL-SHFT-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5OTh8aW1hZ2UvanBlZ3xhREJtTDJoall5OHhNRFF5TnpRNE1UTTVNVEV6TkM5SlRrUlZVMVJEVEZWVVEwaGZWRXhmVTBoR1ZGOUdRbDh6TURCNE16QXdMbXB3Wnd8NzZhZmIyNjE4ZmU5M2QzOGYyNzUzNzNkNzRlODk0Y2E4OWZjNTVlOGNhMTI3NjE4YzQwZmE1OTliMTVlZTQyMQ
23951951 Torque Limiters 

TSUBAKI TSUBAKI

TL350-2-TH22JD1

Description

TSUBAKI TL350-2-TH22JD1

Mechanical Clutch; Torque Limiter; Straight | Finished Bore; 22MM Bore; Static Torque 34 to 149Nm; Friction Facing Product Type

Part #

TL350-2-TH22JD1

BDI #
23951951

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0
Product Group - BDI
M02344
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Static Torque 34 to 149Nm
Product Type
Friction Facing
Used With
Sprocket
Tradename
SAFCON
Product Series
TL
Reset Type
Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Transport Equipment | Environmental Equipment | Packaging Machine | Food Processing Machine | Printing Machine
Inch - Metric
Metric
Other Features
Easy Set Adjustment | Torque Limiter Side Bore
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Long Description
Mechanical Clutch; Torque Limiter; Straight | Finished Bore; 22MM Bore; Static Torque 34 to 149Nm; Friction Facing Product Type
Bore
0.866 Inch | 22 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh