对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

29119-2280 https://www.bdiexpress.com/medias/missing-product-en-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMDd8aW1hZ2UvanBlZ3xhR00zTDJoaVl5OHhNVEF4TWpZek5EY3dOVGsxTUM5dGFYTnphVzVuWDNCeWIyUjFZM1JmWlc1Zk16QXdlRE13TUM1cWNHY3w2ZTNlMTFkNzcyNjA0OGZiNDlhNDBjZjlkMjQ4M2RmY2JkNzdmY2ZmYTA0ZTU3NTgwZWE5NTYwNjFhZTQzMGQ2
22832901 机械密封件 

TIMKEN TIMKEN

29119-2280

描述

TIMKEN 29119-2280

Bearing Isolator; 0.63" Shaft Diameter; 1.182" Housing Bore; 0.315" Width

制造商部件号

29119-2280

BDI部件号
22832901

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
TIMKEN
最低订购量
EAN条码
0053893648132
重量 / Kilogram
0.757
Product Group - BDI
S02250
名称
Isolator
关键字串
Bearing
产品明细
Bearing Isolator
产品规格
0.63" Shaft Diameter; 1.182" Housing Bore; 0.315" Width
详细描述
Bearing Isolator; 0.63" Shaft Diameter; 1.182" Housing Bore; 0.315" Width