17115 / 1.73X2.336X0.25 HMA85 R https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA85-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwOTh8aW1hZ2UvanBlZ3xhRFV4TDJnek1TOHhNRFUxTnpjd016WXhPRFU1TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5RVGcxWHpKZlRsTmZNekF3ZURNd01DNXFjR2N8ZDM2ZTZiNjViMTkzN2QwNWJkNmI0NjhiYmU0MzAxNDA5OGE1YTg0ZWE0YjViNTZhNDM5Nzk5MzJhZDg0ZDdjNg
1244031 Oil Seals 

SKF SKF

17115 / 1.73X2.336X0.25 HMA85 R

Description

CRSEAL 17115 / 1.73X2.336X0.25 HMA85 R ; LIP SEAL

Lip Seal; 1.73" Shaft Dia; 2.336" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA85 Seal Design Code

Part #

17115

BDI #
1244031

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

14.49 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 14.49 / each BDIExpress
QTY

Inventory

Total: 2

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.022
EAN
0085311018005
Product Group - BDI
S02250
Generic Design Code
C_R_HMA85
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA85
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
17115
Weight / LBS
0.085
Long Description
Lip Seal; 1.73" Shaft Dia; 2.336" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA85 Seal Design Code
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
1.73 Inch | 43.942 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Housing Bore
2.336 Inch | 59.334 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh