13246 / 1.313X2.62X1.281 HMS15 R
Description
CRSEAL 13246 / 1.313X2.62X1.281 HMS15 R ; SGL LIP SEAL
Part # 13246
BDI # 1241446
Features
Housing Bore - Millimeter:
66.548
Nominal Width - Millimeter:
32.537
Housing Bore - Inch:
2.62
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604167
62572 / 6.25X7.875X0.625 CRWH1 R
Description
CRSEAL 62572 / 6.25X7.875X0.625 CRWH1 R ; SGL LIP SEAL
Part # 62572
BDI # 1259301
Features
Housing Bore - Millimeter:
200.025
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.25
Shaft Diameter - Millimeter:
158.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
187062
29870 / 3X3.751X0.375 CRWA1 V
Description
CRSEAL 29870 / 3X3.751X0.375 CRWA1 V ; DBL LIP SEAL
Part # 29870
BDI # 1414424
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185011
65X85X8 CRW1 R
Description
CRSEAL 65X85X8 CRW1 R SGL LIP SEAL ; 2.559MM SHAFT DIA 85MM HOUSING BORE
Part # 65X85X8 CRW1 R
BDI # 1243786
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184535
65X80X8 CRW1 R
Description
CRSEAL 65X80X8 CRW1 R SGL LIP SEAL ; 2.559MM SHAFT DIA 80MM HOUSING BORE
Part # 65X80X8 CRW1 R
BDI # 1243785
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184532