https://www.bdiexpress.com/medias/INDXXXCMPNTX-SLV-ELSTCPG-JS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNTR8aW1hZ2UvanBlZ3xhR00xTDJnd1lTOHhNREF5T0RVMk1UQXpPVE01TUM5SlRrUllXRmhEVFZCT1ZGaGZVMHhXWDBWTVUxUkRVRWRmU2xOZk16QXdlRE13TUM1cWNHY3w1ZTQ4OGM1YTc0ZTU4YzI5ZjM2MjVhN2YyN2U2YWViNTFlZWU4NTQ1ZjA1NzE4ZTdiMjllOTgxZTIzMjBhMmEw
https://www.bdiexpress.com/medias/INDXXXCMPNTX-SLV-ELSTCPG-JS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNTR8aW1hZ2UvanBlZ3xhR00xTDJnd1lTOHhNREF5T0RVMk1UQXpPVE01TUM5SlRrUllXRmhEVFZCT1ZGaGZVMHhXWDBWTVUxUkRVRWRmU2xOZk16QXdlRE13TUM1cWNHY3w1ZTQ4OGM1YTc0ZTU4YzI5ZjM2MjVhN2YyN2U2YWViNTFlZWU4NTQ1ZjA1NzE4ZTdiMjllOTgxZTIzMjBhMmEw
994032
Elastomeric Components
TB WOODS
TB WOODS
9JES EPDM
TB WOODS TB WOODS
Description
9JES EPDM SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 3750 MAX RPM
6" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 1-7/16" Between Shaft Ends; 3" Width; 9 Size or Series; 3750 Max Speed; 1800In-Lbs Torque
Part #
9JES EPDM
BDI #
994032
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/9JES-EPDM/p/994032
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0.661
EAN
0698672920575
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
EPDM
Coupling Size or Series
9
Maximum Speed RPM
3750
Torque
1800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 1 Piece Split
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
9JS
Manufacturer Internal Number
9JS
Weight / LBS
1.46
Long Description
6" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 1-7/16" Between Shaft Ends; 3" Width; 9 Size or Series; 3750 Max Speed; 1800In-Lbs Torque
Width
3 Inch | 76.2 Millimeter
Distance Between Shaft Ends
1.438 Inch | 36.525 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

