Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
102861.00

COMPARE

102861.00

Description
102861.00 GENERAL PURPOSE AC MOTOR ; 1/2HP S56C FRM 1800RPM 208-230/460VAC

REGAL BRANDS

Part # 102861.00

BDI # 20180553

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.06
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.8-1.8/0.9 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : In stock
$ 407.98 / each QTY
101780.00

COMPARE

101780.00

Description
101780.00 GENERAL PURPOSE AC MOTOR ; 1/2HP S56C FRM 1800RPM 208-230/460VAC

REGAL BRANDS

Part # 101780.00

BDI # 20180539

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.69
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.8-1.8/0.9 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : In stock
$ 503.69 / each QTY
101767.00

COMPARE

101767.00

Description
101767.00 GENERAL PURPOSE AC MOTOR ; 1/4HP S56C FRM 1800RPM 208-230/460VAC

REGAL BRANDS

Part # 101767.00

BDI # 554094

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.69
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 1.2-1.4/0.7 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
$ 312.77 / each QTY
101769.00

COMPARE

101769.00

Description
101769.00 GENERAL PURPOSE AC MOTOR ; 1/3HP S56C FRM 1800RPM 208-230/460VAC

REGAL BRANDS

Part # 101769.00

BDI # 554095

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.69
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 1.5-1.6/0.8 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
$ 334.97 / each QTY
102860.00

COMPARE

102860.00

Description
102860.00 GENERAL PURPOSE AC MOTOR ; 1/2HP S56C FRM 1800RPM 208-230/460VAC

REGAL BRANDS

Part # 102860.00

BDI # 554147

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.19
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.9-2/1 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
$ 391.70 / each QTY