GT1026A;286TTFCD6076
Description
GT1026A ; 286TTFCD6076 GP AC MOTOR ; 20HP 1200RPM TEFC 286T 3/60/230/460V
Part # GT1026A
BDI # 22331419
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
General Purpose | Premium Efficiency | Cast Iron Frame | Dual Frame Mounting Hole
Mounting Method:
Rigid
GT0062;256TTDBD6026
Description
GT0062 ; 256TTDBD6026 GP AC MOTOR ; 20HP 1800RPM DP 256TV
Part # GT0062
BDI # 22330635
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
General Purpose | Premium Efficiency | Rolled Steel Frame | Dual Frame Mounting Hole
Mounting Method:
Rigid
GT1225A;256TTFCD6028
Description
GT1225A ; 256TTFCD6028 GP AC MOTOR ; 20HP 1800RPM TEFC 256TCV
Part # GT1225A
BDI # 22330781
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.626
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.3
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
General Purpose | Premium Efficiency | Cast Iron Frame | Dual Frame Mounting Hole
Mounting Method:
Rigid