01018ET3E215T-W22
Description
01018ET3E215T-W22 AC MOTOR ; 10HP 1760RPM FR 215T 460V 3PH 60HZ
Part # 01018ET3E215T-W22
BDI # 959923
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.528
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted
JMEWDM3711T
Description
JMEWDM3711T CLOSED-COUPLED PUMP AC MOTOR ; 10HP 3450RPM 3PH 60HZ 215JM 3736M TEFC F
Part # JMEWDM3711T
BDI # 21433311
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
01018ET3E215TC-W22
Description
01018ET3E215TC-W22 AC MOTOR ; 10HP 1760RPM FR 215T 460V 3PH 60HZ
Part # 01018ET3E215TC-W22
BDI # 959919
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.528
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Foot Mounted
VEWDM3714T
Description
VEWDM3714T WASH DOWN AC MOTOR ; 10HP 215TC FRM 1800RPM 208-230/460VAC
Part # VEWDM3714T
BDI # 130954
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.27
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face
1LE22212AB214AA3
Description
1LE22212AB214AA3 AC MOTOR ; 10HP 1800RPM 3PH 215T TEFC
Part # 1LE22212AB214AA3
BDI # 21456794
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted