GT2562;256TTDBD6038
Description
256TTDBD6038 PUMP AC MOTOR ; 20HP 1800RPM DP 256JPV
Part # GT2562
BDI # 22330643
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.249
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
31.725
Overall Length - Inch:
12.2
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 19.5 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
29.53
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
20HP
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 18.4 Ampere | 2 Poles
Mounting Method:
Rigid
LM17079
Description
LM17079 GENERAL PURPOSE AC MOTOR ; 256T TEFC 20HP 1800RPM 575000000/360
Part # LM17079
BDI # 558308
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 19.3 Ampere | 4 Poles
Mounting Method:
Rigid
LM20029
Description
LM20029 AUTOMOTIVE DUTY AC MOTOR ; 20HP 460V 60HZ 24.1AMP 1775RPM 3PH
Part # LM20029
BDI # 558422
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 24.1 Ampere | 4 Poles
Mounting Method:
Rigid