CSXB035-HLE
Description
CSXB035-HLE ANGULAR CONTACT BALL BEARING ; POR NON-RETURNABLE
Part # CSXB035-HLE
BDI # 18314062
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
CSEA035-HLE
Description
CSEA035-HLE ANGULAR CONTACT BALL BEARING ; NON RETURNABLE 88.9MM X 101.6MM OD
Part # CSEA035-HLE
BDI # 19264452
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)